GEDORE

GEDORE KB 2075 Safety pin 1,5 mm

  • ERIKS:23063610
  • Manufacturer:4010886620106
Image 1
Safety pin 1,5 mm
Save to list

€1.98/ pieceexcl. VAT

€2.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Material
Other
Material quality
Other
Surface protection
Other
Diameter
1.5 mm
Length
10 mm
Model
Other