

€39.58/ pieceexcl. VAT
€47.89incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/2" |
Connection size | 12.5 mm |
Length | 62 mm |
Surface protection | Other |
Tested according to ISO 3316 | No |