GEDORE

GEDORE KB 1990-10 Impact extension 1/2" 250 mm

  • ERIKS:23063617
  • Manufacturer:4010886665015
Image 1
GEDORE special steel, manganese-phosphated
Save to list

€36.94/ pieceexcl. VAT

€44.70incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Length
250 mm
Connection size
12.5 mm
Rectangular wrench
12.5 mm (1/2")
Tested according to ISO 3316
No
Surface protection
Other
VDE tested
No