

€2.09/ pieceexcl. VAT
€2.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Material | Other |
Inner Diameter | 24 mm |
Surface protection | Other |
Dimension | 1/2 |
Dimension | 24 mm |
Model | Basic ring |
Type | Retaining ring |