

€26.40/ pieceexcl. VAT
€31.94incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size socket side | 3/8" |
Type at tool side | Square (female) |
Connection size at tool side | 1/2" |
Connection size at tool side | 12 mm |
Type at socket side | Square (male) |
Connection size socket side | 10 mm |
Surface protection | Other |
Tested according to ISO 3316 | No |