

€540.58/ pieceexcl. VAT
€654.10incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width | 75 mm |
Connection size | Other in |
Length | 140 mm |
Isolation protection 1000 V | 0 |
Double hex insert | No |
Wrench depth | 41 mm |
For impact screwdriver | Yes |
With joint | No |
Magnetic | No |
Surface protection | Bronzed |
VDE tested | No |