




€45.53/ pieceexcl. VAT
€55.09incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | K 32 S |
Type | Impact Socket |
Connection size | 3/4 |
Wrench width | 41 mm |
Length | 59 mm |
Outer Diameter | 61.1 mm |
Weight | 480 g |
Material | Chrome‑vanadium steel |
ISO standard | ISO 1174 |