

€43.54/ pieceexcl. VAT
€52.68incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width | 30 mm |
Length | 90 mm |
Isolation protection 1000 V | 0 |
Double hex insert | No |
Wrench depth | 16.5 mm |
For impact screwdriver | Yes |
With joint | No |
Magnetic | No |
VDE tested | No |