

€32.98/ pieceexcl. VAT
€39.91incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width | 1.3/8 in |
Connection size | 3/4" in |
Length | 56 mm |
Isolation protection 1000 V | 0 |
Double hex insert | No |
Wrench width (inch) | Other |
Wrench depth | 19 mm |
For impact screwdriver | Yes |
With joint | No |
Magnetic | No |
Surface protection | Bronzed |
VDE tested | No |