

€36.51/ pieceexcl. VAT
€44.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/2" |
Size (TX) | 50 |
With hole | No |
Model | For recessed Torx screws |
Connection size | 12.5 mm |
Total length | 47 mm |