

€51.09/ pieceexcl. VAT
€61.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 3/4" |
Size (TX) | 20 |
With hole | No |
Model | For recessed Torx screws |
Connection size | 20 mm |
Total length | 80 mm |
Diameter | 38 mm |