GEDORE

GEDORE ITX 30 PM Screwdriver bit socket set 3/8" 7 pcs TX T20-50

  • ERIKS:23899296
  • Manufacturer:4010886814970
Image 1
In plastic case, Dimensions: 200 x 120 x 38 mm
Save to list

€105.59/ pieceexcl. VAT

€127.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of crosshead screwdrivers PH
0
Number of crosshead screwdrivers PZ
0
Number of slotted screwdrivers
7
Number of Torx screwdrivers
0
Total number of tools
7
Blade material
Other
Material handle
Other
Grip design
Other
Insulated
No
Isolation protection 1000 V
No
Packaging
Plastic box