GEDORE

GEDORE ITX 30 L T50 Screwdriver bit socket 3/8" long TX T50

  • ERIKS:11895613
  • Manufacturer:4010886804155
Image 1
Hand-operated, knurled grip, Hand-operated
Save to list

€16.23/ pieceexcl. VAT

€19.64incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8"
Size (TX)
50
With hole
No
Model
For recessed Torx screws
Connection size
10 mm
Total length
94 mm
Blade length
62 mm