GEDORE

GEDORE ITX 30 L T20 Screwdriver bit socket 3/8" long TX T20

  • ERIKS:11895604
  • Manufacturer:4010886804094
Image 1
Hand-operated, knurled grip, Hand-operated
Save to list

€14.24/ pieceexcl. VAT

€17.23incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8"
Size (TX)
20
With hole
No
Model
For recessed Torx screws
Connection size
10 mm
Total length
94 mm
Blade length
62 mm