

€141.18/ pieceexcl. VAT
€170.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Number of crosshead screwdrivers PH | 0 |
Number of crosshead screwdrivers PZ | 0 |
Number of slotted screwdrivers | 0 |
Number of Torx screwdrivers | 0 |
Total number of tools | 15 |
Blade material | Other |
Material handle | Other |
Grip design | Other |
Packaging | Plastic box |