

€8.90/ pieceexcl. VAT
€10.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/4" |
Size (TX) | 9 |
With hole | No |
Model | For recessed Torx screws |
Connection size | 6.3 mm |
Total length | 330 mm |
Diameter | 12 mm |
Blade length | 37 mm |