GEDORE

GEDORE ITX 20 K T25 Screwdriver bit socket 1/4" TX T25

  • ERIKS:11893144
  • Manufacturer:4010886612057
Image 1
Hand-operated, knurled grip, Chrome-plated, Optimum transfer of power, also at places which are difficult of access
Save to list

€13.06/ pieceexcl. VAT

€15.80incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/4"
Size (TX)
25
With hole
No
Model
For recessed Torx screws
Connection size
6.3 mm
Total length
37 mm
Diameter
12 mm
Blade length
30.5 mm