

€22.29/ pieceexcl. VAT
€26.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/2" |
Size (TX) | 60 |
With hole | No |
Model | For recessed Torx screws |
Connection size | 12.5 mm |
Total length | 56 mm |
Diameter | 24.7 mm |