

€17.70/ pieceexcl. VAT
€21.42incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/2" |
Size (TX) | 50 |
With hole | No |
Model | For recessed Torx screws |
Connection size | 12.5 mm |
Total length | 56 mm |
Diameter | 22.5 mm |