GEDORE

GEDORE ITX 19 L T70-100 Screwdriver bit socket 1/2" long TX T70

  • ERIKS:23062408
  • Manufacturer:4010886610510
Image 1
Hand-operated, knurled grip, Hand-operated
Save to list

€33.01/ pieceexcl. VAT

€39.94incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Size (TX)
70
With hole
No
Model
For recessed Torx screws
Connection size
12.5 mm
Total length
100 mm
Diameter
28 mm