GEDORE

GEDORE ITX 19 L T55-100 Screwdriver bit socket 1/2" long TX T55

  • ERIKS:23901437
  • Manufacturer:4010886615997
Image 1
Hand-operated, knurled grip, Hand-operated
Save to list

€27.07/ pieceexcl. VAT

€32.75incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Size (TX)
55
With hole
No
Model
For recessed Torx screws
Connection size
12.5 mm
Total length
100 mm
Diameter
23 mm