GEDORE

GEDORE ITX 19 L T40-100 Screwdriver bit socket 1/2" long TX T40

  • ERIKS:23901407
  • Manufacturer:4010886615263
Image 1
Hand-operated, knurled grip, Hand-operated
Save to list

€20.03/ pieceexcl. VAT

€24.24incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Size (TX)
40
With hole
No
Model
For recessed Torx screws
Connection size
12.5 mm
Total length
100 mm
Diameter
22.5 mm