GEDORE

GEDORE ITX 19 L T30-100 Screwdriver bit socket 1/2" long TX T30

  • ERIKS:23901406
  • Manufacturer:4010886615256
Image 1
Hand-operated, knurled grip, Hand-operated
Save to list

€19.79/ pieceexcl. VAT

€23.95incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Size (TX)
30
With hole
No
Model
For recessed Torx screws
Connection size
12.5 mm
Total length
100 mm
Diameter
22.5 mm