Products
Brands
About Eriks
Customer service
BE - English
Home
ITX 19 L T25-100 Screwdriver b...
GEDORE ITX 19 L T25-100 Screwdriver bit socket 1/2" long TX T25
ERIKS:
23061687
Manufacturer:
4010886618813
Hand-operated, knurled grip, Hand-operated
Save to list
Not available in webshop
Out of stock
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
GEDORE
Connection size
1/2"
Size (TX)
25
With hole
No
Model
For recessed Torx screws
Connection size
12.5 mm
Total length
100 mm
Diameter
22.5 mm
See all variants
Log in