GEDORE

GEDORE ITX 19 INU-20 Socket set 1/2" 42 pcs

  • ERIKS:12521434
  • Manufacturer:4010886930328
Image 1
In GEDORE blue sheet steel case, Dimensions: 425 x 277 x 55 mm
Save to list

€579.44/ setexcl. VAT

€701.12incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1/2"
Connection size
12.5 mm
Total number of tools
42 pce
With ratchet
Yes
Number of socket spanners
23
Number of hexagonal sockets
9
Number of Torx sockets
9
Number of sockets for screwdriver
0
Packaging
Metal box