GEDORE

GEDORE IS 30 10X1,6 Screwdriver bit socket 3/8" 10x1,6 mm

  • ERIKS:23061417
  • Manufacturer:4010886666630
Image 1
Hand-operated, knurled grip, Hand-operated, Blade tip acc. to DIN ISO 2380-1 Form B
Save to list

€19.57/ pieceexcl. VAT

€23.68incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8"
Blade width
10 mm
Blade thickness
1.6 mm
Connection size
10 mm
Blade length
23 mm
Total length
55 mm
Diameter
19 mm