GEDORE

GEDORE IS 20 6,5 Screwdriver bit socket 1/4" 6,5x1,2 mm

  • ERIKS:23061415
  • Manufacturer:4010886617427
Image 1
Hand-operated, knurled grip, Hand-operated, Blade tip acc. to DIN ISO 2380-1 Form B
Save to list

€9.26/ pieceexcl. VAT

€11.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/4"
Blade width
6.5 mm
Blade thickness
1.2 mm
Connection size
6.3 mm
Blade length
16 mm
Total length
28 mm
Diameter
12 mm