GEDORE

GEDORE IS 20 4 Screwdriver bit socket 1/4" 4x0,8 mm

  • ERIKS:23061405
  • Manufacturer:4010886617151
Image 1
Hand-operated, knurled grip, Hand-operated, Blade tip acc. to DIN ISO 2380-1 Form B
Save to list

€9.26/ pieceexcl. VAT

€11.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/4"
Blade width
8 mm
Blade thickness
0.8 mm
Connection size
6.3 mm
Blade length
16 mm
Total length
28 mm
Diameter
12 mm