GEDORE

GEDORE IS 19 16X2,5 Screwdriver bit socket 1/2" 16x2,5 mm

  • ERIKS:23060379
  • Manufacturer:4010886665640
Image 1
Hand-operated, knurled grip, Hand-operated, Blade tip acc. to DIN ISO 2380-1 Form B
Save to list

€23.50/ pieceexcl. VAT

€28.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Blade width
16 mm
Blade thickness
2.5 mm
Connection size
12.5 mm
Blade length
22 mm
Total length
60 mm
Diameter
28 mm