GEDORE

GEDORE INX 19 L 8-100 Screwdriver bit socket 1/2" long XZN M8

  • ERIKS:23060372
  • Manufacturer:4010886615935
Image 1
Square drive as per DIN 3120-C 12.5, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Hand-operated, * not standardised, * not standardised
Save to list

€21.28/ pieceexcl. VAT

€25.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Size (TX)
7
With hole
No
Model
For recessed Torx screws
Connection size
12.5 mm
Total length
100 mm
Diameter
22.5 mm
Blade length
100 mm