

€18.80/ pieceexcl. VAT
€22.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/2" |
Size (TX) | 6 |
With hole | No |
Model | For recessed Torx screws |
Connection size | 12.5 mm |
Total length | 55 mm |
Diameter | 22.5 mm |
Blade length | 55 mm |