GEDORE

GEDORE INX 19 14 Screwdriver bit socket 1/2" XZN M14

  • ERIKS:11893088
  • Manufacturer:4010886859568
Image 1
Square drive as per DIN 3120-C 12.5, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Hand-operated, * not standardised, * not standardised
Save to list

€21.89/ pieceexcl. VAT

€26.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
With hole
No
Connection size
12.5 mm
Total length
57 mm
Diameter
24.7 mm
Blade length
17 mm