






€34.10/ pieceexcl. VAT
€41.26incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | IN K 32 |
Type | Impact socket |
Connection size | 3/4" |
Wrench width | 14 mm |
Wrench width | 14 |
Length | 65 mm |
Outer Diameter | 38 mm |
Weight | 350 g |
Material | Steel |
ISO standard | ISO 1174 |