GEDORE

GEDORE IN K 21 36 Impact screwdriver bit socket 1" in-hex 36 mm

  • ERIKS:11893160
  • Manufacturer:4010886870099
Image 1
Square drive as per DIN 3121-H 25, ISO 1174, GEDORE special steel, manganese-phosphated
Save to list

€50.17/ pieceexcl. VAT

€60.71incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1" in
Dimension
36 mm
Isolation protection 1000 V
No
Length
75 mm
Connection size
25 mm
Diameter
54 mm
Blade length
30 mm
VDE tested
No