GEDORE

GEDORE IN K 21 27 Impact screwdriver bit socket 1" in-hex 27 mm

  • ERIKS:11893158
  • Manufacturer:4010886870075
Image 1
Square drive as per DIN 3121-H 25, ISO 1174, GEDORE special steel, manganese-phosphated
Save to list

€46.86/ pieceexcl. VAT

€56.70incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1" in
Dimension
27 mm
Isolation protection 1000 V
No
Length
75 mm
Connection size
25 mm
Diameter
54 mm
Blade length
28 mm
VDE tested
No