GEDORE

GEDORE IN K 21 19 Impact screwdriver bit socket 1" in-hex 19 mm

  • ERIKS:11893155
  • Manufacturer:4010886870051
Image 1
Square drive as per DIN 3121-H 25, ISO 1174, GEDORE special steel, manganese-phosphated
Save to list

€44.86/ pieceexcl. VAT

€54.28incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1" in
Dimension
19 mm
Isolation protection 1000 V
No
Length
75 mm
Connection size
25 mm
Diameter
54 mm
Blade length
21 mm
VDE tested
No