GEDORE

GEDORE IN K 19 8 Impact screwdriver bit socket 1/2" in-hex 8 mm

  • ERIKS:23062357
  • Manufacturer:4010886622414
Image 1
Square drive as per DIN 3121-G 12.5, ISO 1174, GEDORE special steel, manganese-phosphated
Save to list

€19.54/ pieceexcl. VAT

€23.64incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2" in
Dimension
7 mm
Isolation protection 1000 V
No
Length
44 mm
Connection size
12.5 mm
VDE tested
No