GEDORE

GEDORE IN K 19 17 Impact screwdriver bit socket 1/2" in-hex 17 mm

  • ERIKS:23062349
  • Manufacturer:4010886622568
Image 1
Square drive as per DIN 3121-G 12.5, ISO 1174, GEDORE special steel, manganese-phosphated
Save to list

€23.76/ pieceexcl. VAT

€28.75incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2" in
Dimension
17 mm
Isolation protection 1000 V
No
Length
50 mm
Connection size
12.5 mm
VDE tested
No