

€85.30/ pieceexcl. VAT
€103.21incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Suitable for hexagonal bolts | No |
Suitable for double hex nuts | No |
Suitable for protruding torx screws | No |
Suitable for recessed torx screws | No |
Suitable for in-hex screws | Yes |
Wrench size small | 12 mm |
Wrench size large | 14 mm |
Length | 270 mm |
Suitable for tommy bar | Yes |
With tommy bar | No |
Surface protection | Chromium-plated |