GEDORE

GEDORE IN 32 L 17-155 Screwdriver bit socket 3/4" long in-hex 17 mm

  • ERIKS:11895631
  • Manufacturer:4010886863824
Image 1
Square drive as per DIN 3120-D 20, ISO 1174, with locking pin, Hand-operated, knurled grip, Hand-operated
Save to list

€43.95/ pieceexcl. VAT

€53.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/4" in
Dimension
38 mm
Isolation protection 1000 V
No
Length
155 mm
Connection size
20 mm
Diameter
38 mm
Blade length
100 mm
VDE tested
No