GEDORE

GEDORE IN 32 22 Screwdriver bit socket 3/4" in-hex 22 mm

  • ERIKS:23061404
  • Manufacturer:4010886627617
Image 1
Square drive as per DIN 3120-D 20, ISO 1174, with locking pin, Hand-operated, knurled grip, Hand-operated
Save to list

€35.57/ pieceexcl. VAT

€43.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/4" in
Dimension
38 mm
Isolation protection 1000 V
No
Length
80 mm
Connection size
20 mm
Diameter
38 mm
Blade length
25.5 mm
VDE tested
No