GEDORE

GEDORE IN 32 19 Screwdriver bit socket 3/4" in-hex 19 mm

  • ERIKS:23061402
  • Manufacturer:4010886627600
Image 1
Square drive as per DIN 3120-D 20, ISO 1174, with locking pin, Hand-operated, knurled grip, Hand-operated
Save to list

€33.20/ pieceexcl. VAT

€40.17incl. VAT

18 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/4" in
Dimension
38 mm
Isolation protection 1000 V
No
Length
80 mm
Connection size
20 mm
Diameter
38 mm
Blade length
25.5 mm
VDE tested
No