GEDORE

GEDORE IN 32 17 Screwdriver bit socket 3/4" in-hex 17 mm

  • ERIKS:23061401
  • Manufacturer:4010886627594
Image 1
Acc. to DIN 7422, Square drive as per DIN 3120-D 20, ISO 1174, with locking pin, Hand-operated
Save to list

€32.08/ pieceexcl. VAT

€38.82incl. VAT

18 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/4" in
Dimension
38 mm
Isolation protection 1000 V
No
Length
80 mm
Connection size
20 mm
Diameter
38 mm
Blade length
25.5 mm
VDE tested
No