GEDORE

GEDORE IN 30 LK 6 Screwdriver bit socket 3/8" long in-hex 6 mm

  • ERIKS:11893203
  • Manufacturer:4010886815625
Image 1
Hand-operated, knurled grip, Hand-operated, Total swivel angle approx. 15-20°
Save to list

€16.90/ pieceexcl. VAT

€20.45incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8" in
Dimension
17.5 mm
Isolation protection 1000 V
No
Length
132 mm
Connection size
10 mm
Diameter
17.5 mm
Blade length
104 mm
VDE tested
No