GEDORE

GEDORE IN 30 LK 10 Screwdriver bit socket 3/8" long in-hex 10 mm

  • ERIKS:11893205
  • Manufacturer:4010886815649
Image 1
Hand-operated, knurled grip, Hand-operated, Total swivel angle approx. 15-20°
Save to list

€18.46/ pieceexcl. VAT

€22.34incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8" in
Dimension
19 mm
Isolation protection 1000 V
No
Length
134 mm
Connection size
10 mm
Diameter
19 mm
Blade length
102 mm
VDE tested
No