GEDORE

GEDORE IN 30 L 7 Screwdriver bit socket 3/8" long in-hex 7 mm

  • ERIKS:11893198
  • Manufacturer:4010886804186
Image 1
Square drive as per DIN 3120-C 10, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Hand-operated
Save to list

€15.82/ pieceexcl. VAT

€19.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8" in
Dimension
17.5 mm
Isolation protection 1000 V
No
Length
95 mm
Connection size
10 mm
Diameter
17.5 mm
Blade length
67 mm
VDE tested
No