GEDORE

GEDORE IN 30 L 4 Screwdriver bit socket 3/8", long 4 mm

  • ERIKS:11893195
  • Manufacturer:4010886814512
Image 1
Square drive as per DIN 3120-C 10, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Hand-operated
Save to list

€14.24/ pieceexcl. VAT

€17.23incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8" in
Dimension
17.5 mm
Isolation protection 1000 V
No
Length
95 mm
Connection size
10 mm
Diameter
17.5 mm
Blade length
67 mm
VDE tested
No