GEDORE

GEDORE IN 30 10 Screwdriver bit socket 3/8" in-hex 10 mm

  • ERIKS:23061411
  • Manufacturer:4010886624296
Image 1
Square drive as per DIN 3120-C 10, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Hand-operated, * not standardised
Save to list

€9.73/ pieceexcl. VAT

€11.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8" in
Dimension
19 mm
Isolation protection 1000 V
No
Length
49 mm
Connection size
10 mm
Diameter
19 mm
Blade length
17 mm
VDE tested
No