GEDORE

GEDORE IN 21 22 Screwdriver bit socket 1" in-hex 22 mm

  • ERIKS:23060461
  • Manufacturer:4010886618134
Image 1
Square drive as per DIN 3120-D 25, ISO 1174, with locking pin, Hand-operated, knurled grip, Hand-operated, * not standardised
Save to list

€68.51/ pieceexcl. VAT

€82.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1" in
Dimension
48 mm
Isolation protection 1000 V
No
Length
90 mm
Connection size
25 mm
Diameter
48 mm
Blade length
25.5 mm
VDE tested
No