GEDORE

GEDORE IN 20 L 3-60 Screwdriver bit socket 1/4" long in-hex 3 mm

  • ERIKS:12055714
  • Manufacturer:4010886864951
Image 1
Square drive as per DIN 3120-C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Hand-operated
Save to list

€10.32/ pieceexcl. VAT

€12.49incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/4" in
Dimension
12 mm
Isolation protection 1000 V
No
Length
60 mm
Connection size
6.3 mm
Diameter
12 mm
Blade length
32 mm
VDE tested
No